Skip Content

 
ZOELLER

ZOELLER Submersible Sump Pumps

ZOELLER Submersible Sump Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Discharge NPT 1-1/2" 
Item
Please Select
HP
Please Select
Switch Type
Please Select
Base Material
Please Select
Housing Material
Please Select
Impeller Material
Please Select
Shaft Seal
Please Select
Voltage
Please Select
Amps
Please Select
Height
Please Select
Diameter
Please Select
Cord Length
Please Select
Max. Dia. Solids
Please Select
Max. Head
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Item
HP
Switch Type
Base Material
Housing Material
Impeller Material
Shaft Seal
Voltage
Amps
Height
Diameter
Cord Length
Max. Dia. Solids
Max. Head
Price
Qty
Please use Qty box to add item(s) to cart.
N140
Submersible Sump Pump
1
None
Cast Iron
Cast Iron
Polypropylene
Carbon/Ceramic
115
12
12-5/8"
10-1/8"
10-3/16"
1/2"
50 ft.

$704.50 / each

Enter location to check availability
Catalog Page #  3264 

Price $704.50 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 12
  • Height 12-5/8"
  • Diameter 10-1/8"
  • Cord Length 10-3/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 50 ft.
BN140
Submersible Sump Pump
1
Piggyback
Cast Iron
Cast Iron
Polypropylene
Carbon/Ceramic
115
12
12-3/8"
10-3/16"
10-3/16"
3/4"
50 ft.

$801.00 / each

Enter location to check availability
Catalog Page #  3264 

Price $801.00 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1
  • Switch Type Piggyback
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 12
  • Height 12-3/8"
  • Diameter 10-3/16"
  • Cord Length 10-3/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 3/4"
  • Max. Head 50 ft.
N137
Submersible Sump Pump
1/2
None
Cast Iron
Cast Iron
Cast Iron
Carbon/Ceramic
115
10.7
13"
11-3/4"
12-1/4"
5/8"
26 ft.

$520.00 / each

Enter location to check availability
Catalog Page #  3264 

Price $520.00 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 10.7
  • Height 13"
  • Diameter 11-3/4"
  • Cord Length 12-1/4"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 5/8"
  • Max. Head 26 ft.
N98
Submersible Sump Pump
1/2
None
Cast Iron
Cast Iron
Polypropylene
Carbon/Ceramic
115
9.4
12"
10-1/8"
10-1/8"
1/2"
23 ft.

$326.25 / each

Enter location to check availability
Catalog Page #  3264 

Price $326.25 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 9.4
  • Height 12"
  • Diameter 10-1/8"
  • Cord Length 10-1/8"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 23 ft.
M137
Submersible Sump Pump
1/2
Vertical
Cast Iron
Cast Iron
Cast Iron
Carbon/Ceramic
115
10.7
13"
11-3/4"
12-1/4"
5/8"
26 ft.

$524.00 / each

Enter location to check availability
Catalog Page #  3264 

Price $524.00 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type Vertical
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 10.7
  • Height 13"
  • Diameter 11-3/4"
  • Cord Length 12-1/4"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 5/8"
  • Max. Head 26 ft.
M98
Submersible Sump Pump
1/2
Vertical
Cast Iron
Cast Iron
Polypropylene
Carbon/Ceramic
115
9.4
12"
10-1/8"
10-1/8"
1/2"
23 ft.

$346.50 / each

Enter location to check availability
Catalog Page #  3264 

Price $346.50 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type Vertical
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 9.4
  • Height 12"
  • Diameter 10-1/8"
  • Cord Length 10-1/8"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 23 ft.
D98
Submersible Sump Pump
1/2
Vertical
Cast Iron
Cast Iron
Polypropylene
Carbon/Ceramic
230
4.7
12-1/16"
10-1/8"
10-1/8"
1/2"
23 ft.

$380.00 / each

Enter location to check availability
Catalog Page #  3264 

Price $380.00 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type Vertical
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 230
  • Amps 4.7
  • Height 12-1/16"
  • Diameter 10-1/8"
  • Cord Length 10-1/8"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 23 ft.
N57
Submersible Sump Pump
3/10
None
Cast Iron
Cast Iron
Cast Iron
Carbon/Ceramic
115
9.7
10-1/16"
10-3/32"
10-1/16"
1/2"
19 ft.

$218.50 / each

Enter location to check availability
Catalog Page #  3264 

Price $218.50 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/10
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 9.7
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 10-1/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 19 ft.
E57
Submersible Sump Pump
3/10
None
Cast Iron
Cast Iron
Cast Iron
Carbon/Ceramic
230
4.8
10-1/16"
10-3/32"
10-1/16"
1/2"
19 ft.

$294.25 / each

Enter location to check availability
Catalog Page #  3264 

Price $294.25 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/10
  • Switch Type None
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Carbon/Ceramic
  • Voltage 230
  • Amps 4.8
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 10-1/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 19 ft.
N53
Submersible Sump Pump
3/10
None
Polypropylene
Cast Iron
Polypropylene
Carbon/Ceramic
115
9.7
10-1/16"
10-3/32"
10-1/16"
1/2"
19 ft.

$208.75 / each

Enter location to check availability
Catalog Page #  3264 

Price $208.75 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/10
  • Switch Type None
  • Base Material Polypropylene
  • Housing Material Cast Iron
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 9.7
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 10-1/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 19 ft.
BN2057
Submersible Sump Pump
3/10
Tether
Cast Iron
Cast Iron
Cast Iron
Carbon/Ni-Resist
115
9.7
10-1/16"
10-3/32"
10-1/16"
1/2"
18 ft.

$609.00 / each

Enter location to check availability
Catalog Page #  3268 

Price $609.00 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/10
  • Switch Type Tether
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Carbon/Ni-Resist
  • Voltage 115
  • Amps 9.7
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 10-1/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 18 ft.
M57
Submersible Sump Pump
3/10
Vertical
Cast Iron
Cast Iron
Cast Iron
Carbon/Ceramic
115
9.6
10-1/16"
10-3/32"
10-1/16"
1/2"
19 ft.

$247.00 / each

Enter location to check availability
Catalog Page #  3264 

Price $247.00 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/10
  • Switch Type Vertical
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 9.6
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 10-1/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 19 ft.
M55
Submersible Sump Pump
3/10
Vertical
Polypropylene
Cast Bronze
Polypropylene
Carbon/Ceramic
115
9.6
10-1/16"
10-3/32"
10-1/16"
1/2"
19 ft.

$1,144.00 / each

Enter location to check availability
Catalog Page #  3264 

Price $1,144.00 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/10
  • Switch Type Vertical
  • Base Material Polypropylene
  • Housing Material Cast Bronze
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 9.6
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 10-1/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 19 ft.
M53
Submersible Sump Pump
3/10
Vertical
Polypropylene
Cast Iron
Polypropylene
Carbon/Ceramic
115
9.6
10-1/16"
10-3/32"
10-1/16"
1/2"
19 ft.

$224.25 / each

Enter location to check availability
Catalog Page #  3264 

Price $224.25 / each

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/10
  • Switch Type Vertical
  • Base Material Polypropylene
  • Housing Material Cast Iron
  • Impeller Material Polypropylene
  • Shaft Seal Carbon/Ceramic
  • Voltage 115
  • Amps 9.6
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 10-1/16"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 19 ft.
M3098
Submersible Sump Pump, High Temperature
1/2
Mechanical
Cast Iron
Cast Iron
Cast Iron
Viton(R)
115
9.4
13-1/2"
11"
10-1/8"
1/2"
21 ft.

$1,028.00 / each

Enter location to check availability
Catalog Page #  3268 

Price $1,028.00 / each

Technical Specs

  • Item Submersible Sump Pump, High Temperature
  • HP 1/2
  • Switch Type Mechanical
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Seal Viton(R)
  • Voltage 115
  • Amps 9.4
  • Height 13-1/2"
  • Diameter 11"
  • Cord Length 10-1/8"
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 21 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More