Skip Content

C3
ZOELLER

3 HP Manual Submersible Sewage Pump, 460 Voltage, 284 GPM of Water @ 15 Ft. of Head

  • Item # 6JGW2
  • My Part #
  • Mfr. Model # G405
  • Catalog Page # 2616
  • UNSPSC # 40151517
Submersible Sewage Pump,3HP,460V,38 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,473.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 142.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump HP 3
  • Voltage - Pumps 460VAC
  • Input Phase AC 3
  • Discharge NPT 4"
  • Max. Head - Pumps 38 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Carbon Steel
  • Cord Length - Pumps 20 ft.
  • Switch Type - Pumps No Switch Included
  • Max. Diameter Solids 3"
  • Pump Type Manual
  • Amps - Pumps 6.10
  • Height 26"
  • Diameter 16-1/8"
  • GPM of Water @ 5 Ft. of Head 361
  • GPM of Water @ 10 Ft. of Head 326
  • GPM of Water @ 15 Ft. of Head 284
  • GPM of Water @ 20 Ft. of Head 284
  • GPM of Water @ 25 Ft. of Head 197
  • GPM of Water @ 30 Ft. of Head 134
  • Thermal Protection Yes
  • Motor Type 3-Phase
  • Bearing Type Ball
  • Agency Compliance UL Listed, CSA Certified
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 1725
  • Item - Sewage Pumps Submersible Sewage Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.