Skip Content

 
ZOELLER

ZOELLER Submersible Evaporative Cooling Pumps

ZOELLER Submersible Evaporative Cooling Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Submersible Evaporative Cooling Pump 
  • HP 3/10 
  • Housing Material Cast Iron 
  • Amps 9.7 
  • Height 10-1/16" 
  • Diameter 10-3/32" 
  • Cord Length 20 ft. 
  • Discharge NPT 1-1/2" 
  • Max. Head 19.25 ft. 
Switch Type
Please Select
Base Material
Please Select
Impeller Material
Please Select
Shaft Seal
Please Select
Voltage
Please Select
Max. Dia. Solids
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Switch Type
Base Material
Impeller Material
Shaft Seal
Voltage
Max. Dia. Solids
Price
Qty
Please use Qty box to add item(s) to cart.
N371
Plastic
Glass Filled Plastic
Silicon Carbide
115
3/8"

$260.00 / each

Enter location to check availability
Catalog Page #  3351 

Price $260.00 / each

Technical Specs

  • Item Submersible Evaporative Cooling Pump
  • HP 3/10
  • Base Material Plastic
  • Housing Material Cast Iron
  • Impeller Material Glass Filled Plastic
  • Shaft Seal Silicon Carbide
  • Voltage 115
  • Amps 9.7
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 20 ft.
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 3/8"
  • Max. Head 19.25 ft.
371-0004
Manual
Cast Iron
Thermoplastic
SiC/SiC
230
1/2"

$351.00 / each

Enter location to check availability
Catalog Page #  3351 

Price $351.00 / each

Technical Specs

  • Item Submersible Evaporative Cooling Pump
  • HP 3/10
  • Switch Type Manual
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Thermoplastic
  • Shaft Seal SiC/SiC
  • Voltage 230
  • Amps 9.7
  • Height 10-1/16"
  • Diameter 10-3/32"
  • Cord Length 20 ft.
  • Discharge NPT 1-1/2"
  • Max. Dia. Solids 1/2"
  • Max. Head 19.25 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More