Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ZOELLER

1/2 HP Sewage Removal System, 115 Voltage, Basin Capacity: 9.0 gal.

  • Item# 12U352
  • Mfr. Model# 202-0006
  • Catalog Page# 3275
  • UNSPSC# 40151517
1/2 HP Sewage Removal System, 115 Voltage, Basin Capacity: 9.0 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,424.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 139.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sewage Removal System
  • HP 1/2
  • Voltage 115
  • Hz 60
  • Phase 1
  • Amps 7.0
  • Inlet 2"
  • Outlet 1"
  • Vent 1-1/2"
  • GPM of Water @ 5 Ft. of Head 45
  • GPM of Water @ 10 Ft. of Head 40
  • GPM of Water @ 15 Ft. of Head 35
  • GPM of Water @ 20 Ft. of Head 27
  • Basin Height 12-3/4"
  • Tank Length 18-5/8"
  • Tank Width 9"
  • Basin Capacity 9.0 gal.
  • Basin Material ABS
  • Cord Length 9 ft.
  • Cord Size 16 Gauge, 3 Conductor
  • GPM of Water @ 25 Ft. of Head 16
  • Check Valve Yes
  • Cover Material ABS
  • Application Sewage Removal
  • Features ADA Compliant Toilet, Grinder Pump Provides Over 70,000 Cuts/minute, Auto Reset Thermal Overload Protection, All SS Hardware
  • Includes Toilet, Toilet Tank, Grinder Tank, Grinder Pump, Connections, Seals
  • Manufacturers Warranty Length 1 Year
  • Max. Liquid Temp. 130 Degrees F
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.