Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZOELLER

Simplex Reversing Box Reversing Kit, 200/230V, 20 Amps

  • Item# 4DMG5
  • Mfr. Model# 10-2582
  • Catalog Page# 3271
  • UNSPSC# 40151701
Simplex Reversing Box Reversing Kit, 200/230V, 20 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,266.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ZOELLER reversing kit includes reversing mechanisms and capacitors (1 Ph unit) only. Reversing boxes will not control pumps. For duplex applications, use 2 simplex reversing boxes.

View More

Technical Specs

  • Item Reversing Kit
  • Type Simplex Reversing Box
  • Phase 1
  • Voltage 200/230
  • Amps 20
  • Enclosure Type NEMA 4X
  • Height (In.) 18
  • Width (In.) 15
  • Depth (In.) 7.5
  • For Use With 4HEW7
  • Mounting Wall
  • Includes Reversing Mechanisms and Capacitors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.