Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZOELLER

1/2 HP Utility Pump, 115 Voltage, Discharge NPT: 2", 9 ft. Cord Length

  • Item# 6JGV8
  • Mfr. Model# 46-0005
  • Catalog Page# 3278
  • UNSPSC# 40151512
1/2 HP Utility Pump, 115 Voltage, Discharge NPT: 2", 9 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $425.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight, portable Zoeller® utility pump can drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Pump features a bottom screen that’s easily removed for cleaning. You can operate this model fully or partially submerged and it’s suitable for indoor or outdoor use.

View More

Technical Specs

  • Item Utility Pump
  • HP 1/2
  • Voltage 115
  • Amps 6 AC
  • Cord Length 9 ft.
  • Discharge NPT 2"
  • GPM of Water @ 5 Ft. of Head 55
  • GPM of Water @ 10 Ft. of Head 47
  • GPM of Water @ 15 Ft. of Head 36
  • GPM of Water @ 20 Ft. of Head 25
  • GPM of Water @ 25 Ft. of Head 5
  • Height 14-1/2"
  • Diameter 8"
  • Base Material Plastic
  • Impeller Material Plastic
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 8"
  • Motor Type PSC
  • Thermal Protection Yes
  • Phase 1
  • Hz 60
  • Insulation Class B
  • Agency Compliance CSA
  • Includes 2" Hose Adapter
  • Housing Material Plastic
  • Manufacturers Warranty Length 1 Year
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.