Skip Content
TP
ZOELLER

Level Alarm, 115VAC, Includes Tethered Float

  • Item # 53MD95
  • My Part #
  • Mfr. Model # 10-4490
  • Catalog Page # N/A
  • UNSPSC # 41111938
Level Alarm,Audio/Visual,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a battery backup system, this ZOELLER APak® level alarm can monitor liquid levels in holding tanks, lift pump chambers, sump pumps basins, and other non-potable water applications. Model comes with a green Power On light, an audible buzzer, red input light, and a Silence/Test button. Requires 2 AA batteries, sold separately.

View More

Technical Specs

  • Item Level Alarm
  • Voltage 115VAC
  • Enclosure Rating NEMA 1
  • Amps 0.5
  • Watts 10
  • Alarm Audio/Visual
  • Reset Manual
  • Decibels 87
  • Power Cord Length 6 ft.
  • Features Long Battery Life
  • Includes Tethered Float
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.