Elevator Sump Pumps

6 products found with these common attributes:
Narrow your results by
Brand
Please Select
HP
Please Select
Nominal Voltage
Please Select
Switch Actuation
Please Select
Switch Electrical Connection
Please Select
Body Material
Please Select
Cord Length
Please Select
Impeller Material
Please Select
Flow Rate @ 10 Ft. of Head
Please Select
Min. Sump Pit Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
HP
Nominal Voltage
Switch Actuation
Switch Electrical Connection
Body Material
Cord Length
Impeller Material
Flow Rate @ 10 Ft. of Head
Min. Sump Pit Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Elevator Sump Pump with Oil Sensor,  Discharge 1-1/2
940-0005
3/10
110VAC
Sensor
Piggyback
Cast Iron
15 ft.
Cast Iron
34.0 gpm
18"

$3,,000.00 / each

Enter location to check availability
Catalog Page #  2622 

Web Price $3,,000.00 / each

Technical Specs

  • HP 3/10
  • Nominal Voltage 110VAC
  • Switch Actuation Sensor
  • Switch Electrical Connection Piggyback
  • Body Material Cast Iron
  • Cord Length 15 ft.
  • Impeller Material Cast Iron
  • Flow Rate @ 10 Ft. of Head 34.0 gpm
  • Min. Sump Pit Dia. 18"
Elevator Sump Pump with Oil Sensor,  Discharge 1-1/2
ELV250
1/3
110VAC
Sensor
Integral
Cast Iron
10 ft.
Polypropylene
37.0 gpm
14"

$3,,260.00 / each

Enter location to check availability
Catalog Page #  2622 

Web Price $3,,260.00 / each

Technical Specs

  • HP 1/3
  • Nominal Voltage 110VAC
  • Switch Actuation Sensor
  • Switch Electrical Connection Integral
  • Body Material Cast Iron
  • Cord Length 10 ft.
  • Impeller Material Polypropylene
  • Flow Rate @ 10 Ft. of Head 37.0 gpm
  • Min. Sump Pit Dia. 14"
Elevator Sump Pump with Oil Sensor,  Discharge 1-1/2
940-0006
4/10
110VAC
Sensor
Piggyback
Cast Iron
20 ft.
Polypropylene
61.0 gpm
18"

$3,,010.00 / each

Enter location to check availability
Catalog Page #  2622 

Web Price $3,,010.00 / each

Technical Specs

  • HP 4/10
  • Nominal Voltage 110VAC
  • Switch Actuation Sensor
  • Switch Electrical Connection Piggyback
  • Body Material Cast Iron
  • Cord Length 20 ft.
  • Impeller Material Polypropylene
  • Flow Rate @ 10 Ft. of Head 61.0 gpm
  • Min. Sump Pit Dia. 18"
Elevator Sump Pump with Oil Sensor,  Discharge 1-1/2
ELV280
1/2
110VAC
Sensor
Integral
Cast Iron
10 ft.
Polypropylene
55.0 gpm
14"

$3,,310.00 / each

Enter location to check availability
Catalog Page #  2622 

Web Price $3,,310.00 / each

Technical Specs

  • HP 1/2
  • Nominal Voltage 110VAC
  • Switch Actuation Sensor
  • Switch Electrical Connection Integral
  • Body Material Cast Iron
  • Cord Length 10 ft.
  • Impeller Material Polypropylene
  • Flow Rate @ 10 Ft. of Head 55.0 gpm
  • Min. Sump Pit Dia. 14"
Elevator Sump Pump with Oil Sensor,  Discharge 1-1/2
ELV280HV
1/2
220VAC
Sensor
Integral
Cast Iron
10 ft.
Polypropylene
55.0 gpm
14"

$3,,160.00 / each

Enter location to check availability
Catalog Page #  2622 

Web Price $3,,160.00 / each

Technical Specs

  • HP 1/2
  • Nominal Voltage 220VAC
  • Switch Actuation Sensor
  • Switch Electrical Connection Integral
  • Body Material Cast Iron
  • Cord Length 10 ft.
  • Impeller Material Polypropylene
  • Flow Rate @ 10 Ft. of Head 55.0 gpm
  • Min. Sump Pit Dia. 14"
Sump Pump System
ELV290

$3,,010.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $3,,010.00 / each

Technical Specs

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms