Skip Content

 
ZOELLER

Check and Ball Combination Dual-check Valve

Check and Ball Combination Dual-check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category PVC 
  • Item Check Valve with Ball Valve 
  • Material of Construction PVC 
  • Connection Type Solvent 
  • Seal Material Buna N 
  • Seat Material PVC 
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select

Your Filters:

Clear All
SG_Brand
  • ZOELLER 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
30-0046
1-1/2"
14-7/5"
3-1/2"
4-1/2"

$42.75 / each

Enter location to check availability
Catalog Page #  3275 

Price $42.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve with Ball Valve
  • Material of Construction PVC
  • Size 1-1/2"
  • Connection Type Solvent
  • Length 14-7/5"
  • Width 3-1/2"
  • Overall Height 4-1/2"
  • Seal Material Buna N
  • Seat Material PVC
30-0048
2"
16-1/8"
5"
5"

$50.15 / each

Enter location to check availability
Catalog Page #  3275 

Price $50.15 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve with Ball Valve
  • Material of Construction PVC
  • Size 2"
  • Connection Type Solvent
  • Length 16-1/8"
  • Width 5"
  • Overall Height 5"
  • Seal Material Buna N
  • Seat Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More