Skip Content

 
ZOELLER

Check/Union Dual-check Valve

Check/Union Dual-check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category PVC 
  • Item Check Valve with Union 
  • Material of Construction PVC 
  • Connection Type Socket 
  • Seal Material Neoprene Gasket and Flapper 
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select

Your Filters:

Clear All
SG_Brand
  • ZOELLER 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
30-0102
1-1/2"
11"
8-1/4"
12"

$29.25 / each

Enter location to check availability
Catalog Page #  3275 

Price $29.25 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve with Union
  • Material of Construction PVC
  • Size 1-1/2"
  • Connection Type Socket
  • Length 11"
  • Width 8-1/4"
  • Overall Height 12"
  • Seal Material Neoprene Gasket and Flapper
30-0103
2"
11-1/2"
9-1/2"
13"

$30.40 / each

Enter location to check availability
Catalog Page #  3275 

Price $30.40 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve with Union
  • Material of Construction PVC
  • Size 2"
  • Connection Type Socket
  • Length 11-1/2"
  • Width 9-1/2"
  • Overall Height 13"
  • Seal Material Neoprene Gasket and Flapper
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More