Skip Content

C3
ZOELLER

3/10 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" M with 2580 Max Flow (GPH)

  • Item # 49DE63
  • My Part #
  • Mfr. Model # 508-0010
  • Catalog Page # 2613
  • UNSPSC # 40151512
3/10 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" M with 2580 Max Flow (GPH) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $783.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing continuous pumping during a power outage, this high-performance ZOELLER Aquanot® sump pump with battery back-up system helps provide extra protection when a primary AC pump shuts down due to a power outage. Features a charger/controller with battery burnout and overcharge protection that maximizes battery life, and it provides you up to 7 hr. of continuous pumping.

View More

Technical Specs

  • Item Sump/Battery Back-Up System
  • Pump HP 3/10
  • Voltage - Pumps 120VAC
  • Voltage - Back-Up 12VDC
  • Discharge NPT 1-1/2" M
  • Max. Flow (GPH) - Pumps 2580
  • GPM of Water @ 5 Ft. of Head 43 (Primary), 39 (Secondary)
  • Amps - Pumps 9.70
  • Amps - Back-Up 10.00
  • Switch Type - Pumps Vertical
  • 12VDC Battery Charger 10A
  • Max. Flow (GPH) 2580
  • Max. Flow (GPH) - Back-Up 39
  • Max. Head - Pumps 19 ft.
  • Max. Head (Ft.) - Back-Up 22
  • Max. Diameter Solids 1/2"
  • Max. Dia. Solids (In.) - Back-Up 1/2"
  • GPH of Water @ 5 Ft. of Head 2580 (Primary), 2340 (Secondary)
  • GPH of Water @ 10 Ft. of Head 2040 (Primary), 1800 (Secondary)
  • GPH of Water @ 15 Ft. of Head 1140 (Primary), 1200 (Secondary)
  • Max. Liquid Temp. 130 Degrees F
  • Min. Sump Pit Dia. 18"
  • Off Point Adjustable
  • On Point Adjustable
  • Base Material Thermoplastic
  • Pump Body Material Cast Iron
  • Impeller Material - Pumps Cast Iron (Primary), Thermoplastic (Secondary)
  • Motor Type 1-Phase
  • Duty Intermittent
  • Shaft Seal Material - Pumps Carbon Ceramic
  • Length 10-1/16" (Primary), 7-7/8" (Secondary)
  • Width 8-7/8"
  • Height 10-1/16"
  • Cord Length - Pumps 9 ft.
  • Agency Compliance CSA
  • Includes 1 DC Pump, Check Valve, Battery Box and Charger
  • Alarm Included Yes
  • Alarm Duration - Pumps Continuous
  • Alarm Output - Pumps Audible
  • Bearing Type Sleeve
  • Diameter 8" (Secondary), 7-7/8" (Secondary)
  • GPM of Water @ 10 Ft. of Head 34 (Primary), 30 (Secondary)
  • GPM of Water @ 15 Ft. of Head 23' TDH (Primary), 22' TDH (Secondary 12V)
  • Handle Stainless Steel
  • Hz 60
  • Manufacturers Warranty Length 3 yr.
  • Motor RPM 1550
  • Outlet 1-1/2"
  • Input Phase AC 1
  • Pump RPM 1550
  • Item - Sump Pumps Sump/Battery Back-Up System
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.