Skip Content

NC
ZOELLER

3/10 HP Elevator Sump Pump with Oil Sensor, 115 Voltage with Max Head 19 ft. and Cord Length 15 ft.

  • Item # 5CZF7
  • My Part #
  • Mfr. Model # 940-0005
  • Catalog Page # 2614
  • UNSPSC # 40151513
Submersible Sump Pump,3/10 HP,115V,9.7 A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,862.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Zoeller® sump pump and control is designed for applications that may allow oil to contaminate the groundwater: unit shuts down the pump system and initiates an alarm when oil or other hydrocarbons have entered the sump. Control sounds a 120dB alarm to warn of high water and oil level, while auxiliary contacts allow connection to building automation or SCADA systems.

View More

Technical Specs

  • Item Elevator Sump Pump with Oil Sensor
  • Pump HP 3/10
  • Voltage - Pumps 120VAC
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2"
  • Max. Head - Pumps 19 ft.
  • Switch Type - Pumps Piggyback Float
  • Base Material Cast Iron
  • Pump Body Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Amps - Pumps 9.70
  • Length 10-1/16"
  • Width 10-3/32"
  • Height 10-1/16"
  • Min. Sump Pit Dia. 14"
  • Max. Diameter Solids 1/2"
  • GPM of Water @ 5 Ft. of Head 43
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 19
  • Max. Liquid Temp. 130 Degrees F
  • Thermal Protection Yes
  • Duty Continuous
  • Alarm Included Yes
  • Alarm Duration - Pumps Continuous
  • Alarm Output - Pumps Audible, Dry Contact Remote Terminal, Visual
  • Handle Yes
  • Hz 60
  • Off Point 16-1/16"
  • On Point 10 1/16"
  • Input Phase AC 1
  • Pump RPM 1550
  • Motor RPM 1550
  • Bearing Type Sleeve
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Sensor Cord Length (Ft.) 20
  • Features Sensors Have a Preset On/Off Range of 6" But Level of Where Sensors Go is Adjustable
  • Application Elevator Sumps, Transformer Vaults and Commercial Applications
  • Manufacturers Warranty Length 1 yr.
  • Agency Compliance CSA/UL
  • Includes Alarm Panel and Pump Switch
  • Motor Type Shaded Pole
  • Check Valve Not Included
  • Item - Sump Pumps Elevator Sump Pump with Oil Sensor
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.