NC
ZOELLER

2 HP Grinder Pump, PSC Motor, 105 ft. Max Head, Carbon, Ceramic Shaft Seal

  • Item # 19T428
  • My Part #
  • Mfr. Model # 840-0006
  • Catalog Page # 2618
  • UNSPSC # 40151517
2 HP Grinder Pump, PSC Motor, 105 ft. Max Head,  Carbon, Ceramic Shaft Seal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,494.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 128.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Auto-reversing cutter feature on this Zoeller® grinder pump can cut and grind in both directions (with correct control panel) to help extend cutter life and reduce clogging. The finned cast-iron body helps dissipate heat for long pump and motor life. Legs allow for free-standing installation and unit easily adapts to a rail system. The tough powder-coated epoxy finish resists corrosion.

View More

Technical Specs

  • Item Grinder Pump
  • Pump HP 2
  • Voltage - Pumps 240VAC
  • Input Phase AC 3
  • Discharge NPT 1-1/4" F
  • Max. Head - Pumps 105 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Ductile Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 20 ft.
  • Switch Type - Pumps Float
  • Height 23-3/4"
  • Diameter 11-21/32"
  • GPM of Water @ 5 Ft. of Head 45
  • GPM of Water @ 20 Ft. of Head 44
  • GPM of Water @ 50 Ft. of Head 37
  • GPM of Water @ 70 Ft. of Head 22
  • GPM of Water @ 80 Ft. of Head 16
  • Max. Liquid Temp. 104 Degrees F
  • Motor RPM 3450
  • Pump RPM 3450
  • Motor Type PSC
  • Bearing Type Upper and Lower Ball
  • GPM of Water @ 10 Ft. of Head 45
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 25 Ft. of Head 44
  • GPM of Water @ 30 Ft. of Head 43
  • GPM of Water @ 40 Ft. of Head 42
  • GPM of Water @ 60 Ft. of Head 30
  • GPM of Water @ 90 Ft. of Head 10
  • GPM of Water @ 100 Ft. of Head 11
  • Thermal Protection Yes
  • Agency Compliance CSA
  • Includes SS Lifting Bail
  • Duty Intermittent
  • Manufacturers Warranty Length 1 yr.
  • GPM of Water @ 35 Ft. of Head 43
  • GPM of Water @ 45 Ft. of Head 40
  • GPM of Water @ 55 Ft. of Head 32
  • Handle Yes
  • Hz 60Hz
  • Length 11-21/32" FNPT
  • Min. Sump Pit Dia. 24"
  • Item - Grinder Pumps Grinder Pump
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.