C3
ZOELLER

2 HP Explosion Proof Submersible Sewage Pump with 240VAC Voltage and 17.1 Amps

  • Item # 4HEX9
  • My Part #
  • Mfr. Model # DX295
  • Catalog Page # 2614
  • UNSPSC # 40151512
2 HP Explosion Proof Submersible Sewage Pump with  240VAC Voltage and  17.1 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,805.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 129.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for hazardous locations, this pump eliminates the need for control panels for intrinsically safe installations. Vertical switch with brass float for automatic operation. Suitable for use in oil-change facilities, airport hangers, and other areas containing explosive fumes or gases.

View More

Technical Specs

  • Item Explosion Proof Submersible Sewage Pump
  • Pump HP 2
  • Voltage - Pumps 240VAC
  • Cord Length - Pumps 20 ft.
  • Discharge NPT 2"
  • Max. Diameter Solids 2"
  • Max. Head - Pumps 75 ft.
  • Switch Type - Pumps Vertical
  • Pump Type Automatic
  • Amps - Pumps 17.10
  • Base Material Cast Iron
  • Pump Body Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Motor RPM 3450
  • Max. Liquid Temp. 104 Degrees F
  • GPM of Water @ 5 Ft. of Head 214
  • GPM of Water @ 10 Ft. of Head 199
  • GPM of Water @ 15 Ft. of Head 184
  • GPM of Water @ 20 Ft. of Head 168
  • GPM of Water @ 25 Ft. of Head 154
  • GPM of Water @ 30 Ft. of Head 140
  • GPM of Water @ 35 Ft. of Head 128
  • GPM of Water @ 40 Ft. of Head 115
  • GPM of Water @ 45 Ft. of Head 100
  • GPM of Water @ 55 Ft. of Head 72
  • Height 24-15/16
  • Diameter 13-5/16"
  • Bearing Type Ball
  • Motor Type Oil Filled
  • Pump RPM 3450
  • Thermal Protection Yes
  • Agency Compliance FM Approved
  • Duty Continuous
  • Handle Yes
  • Hz 60
  • Length 13-5/16"
  • Manufacturers Warranty Length 1 yr.
  • Min. Sump Pit Dia. 24"
  • Width 13-1/8"
  • Item - Sewage Pumps Explosion Proof Submersible Sewage Pump
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.