Skip Content

TP
ZOELLER

1 HP Grinder Pump, CSCR Motor, 53 ft. Max Head, Carbon, Ceramic Shaft Seal

  • Item # 53ME03
  • My Part #
  • Mfr. Model # 818-0015
  • Catalog Page # N/A
  • UNSPSC # 40151517
Grinder Pump,1 HP,230V,11-5/8" Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,640.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grinder Pump
  • Pump HP 1
  • Voltage - Pumps 240VAC
  • Input Phase AC 1
  • Discharge NPT 1-1/4"
  • Max. Head - Pumps 53 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Engineered Plastic
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 20 ft.
  • Switch Type - Pumps Float
  • Height 18-5/8"
  • Diameter 11-5/8"
  • GPM of Water @ 5 Ft. of Head 43
  • GPM of Water @ 20 Ft. of Head 37
  • Max. Liquid Temp. 130 Degrees F
  • Motor RPM 3450
  • Pump RPM 3450
  • Motor Type CSCR
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 25 Ft. of Head 33
  • GPM of Water @ 30 Ft. of Head 28
  • GPM of Water @ 40 Ft. of Head 16.5
  • Thermal Protection Yes
  • Duty Intermittent
  • Manufacturers Warranty Length 1 yr.
  • GPM of Water @ 35 Ft. of Head 22
  • GPM of Water @ 45 Ft. of Head 10
  • Handle Yes
  • Hz 60Hz
  • Length 11-5/8"
  • Min. Sump Pit Dia. 18"
  • Width 8"
  • Item - Grinder Pumps Grinder Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.