Skip Content

C3
ZOELLER

1 HP Grinder Pump, CSCR Motor, 55 ft. Max Head, Carbon, Ceramic Shaft Seal

  • Item # 49DE61
  • My Part #
  • Mfr. Model # 807-0012
  • Catalog Page # 2618
  • UNSPSC # 40151517
1 HP Grinder Pump, CSCR Motor, 55 ft. Max Head,  Carbon, Ceramic Shaft Seal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,388.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 75.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a cast-iron base and housing that helps dissipate heat this ZOELLER Shark® series grinder pump features an integral automatic grinder and Tri-Slice® cutter technology with 3 independent cutting channels that provide up to 250,000 cuts per min. Model has a stainless steel cutter and plate and is suitable for use in residential wastewater and light commercial applications.

View More

Technical Specs

  • Item Grinder Pump
  • Pump HP 1
  • Voltage - Pumps 120VAC
  • Input Phase AC 1
  • Discharge NPT 1-1/4" F
  • Max. Head - Pumps 55 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Engineered Plastic
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 15 ft.
  • Switch Type - Pumps Float
  • Max. Diameter Solids 10-29/32"
  • Height 17-1/4"
  • Diameter 11-11/32"
  • GPM of Water @ 5 Ft. of Head 45
  • GPM of Water @ 20 Ft. of Head 35
  • GPM of Water @ 50 Ft. of Head 7
  • Max. Liquid Temp. 130 Degrees
  • Motor RPM 3450
  • Pump RPM 3400
  • Motor Type CSCR
  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 25 Ft. of Head 31
  • GPM of Water @ 30 Ft. of Head 27
  • GPM of Water @ 40 Ft. of Head 17
  • Thermal Protection Yes
  • Agency Compliance CSA
  • Includes 1-1/4" to 2" PVC Adaptor
  • Duty Intermittent
  • Manufacturers Warranty Length 3 yr.
  • GPM of Water @ 35 Ft. of Head 23
  • GPM of Water @ 45 Ft. of Head 13
  • Handle Yes
  • Hz 60Hz
  • Length 11-11/32" FNPT
  • Min. Sump Pit Dia. 18"
  • Off Point 5-3/4"
  • On Point 13
  • Width 10-29/32"
  • Item - Grinder Pumps Grinder Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.