Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ZIRCON Multifunction Scanner: ± 0.20 in, Batteries Required (Included), Metal/Wood, AAA, Backlit LCD

Item 
30HK82
Mfr. Model 
65244

Product Details

Catalog Page
846
Materials Detected
  • Ferrous Metal
  • Live Wire
  • Non-Ferrous Metal
  • Wood
Scan Depth for Ferrous Metal (Maximum)
2 in
Scan Depth for Wood (Maximum)
2 in
Scan Depth for Live Wire (Maximum)
2 in
Scan Depth for Nonferrous Metal (Maximum)
1-1/2 in
Compatible Surface Material
Drywall
Batteries Required
Batteries Required (Included)
Battery Type
AAA
Bluetooth
Not Bluetooth Compatible
Display Type
Backlit LCD
Indication Method
Audible; Visual
Accuracy
± 0.20 in
Material
Plastic
Features
Auto Correcting Technology; Battery Strength Indicator; SpotLite Pointer
Functions
Detects Water-Filled Radiant Heating Pipes; Finds Wood and Metal Studs, Scans for Live AC
Overall Width
4 in
Overall Depth
4 in
Overall Height
1-11/16 in
Manufacturer Part Number
65244
Brand
ZIRCON
UNSPSC
27111810
Country of Origin
Mexico (subject to change)
Product Description

Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.