Navigation Menu New

Access My Account, Order History, Lists and more here.

55MN24 71079 UNSPSC # 27111810

Metal Detector, Electronic, 6" Depth

  • Item # 55MN24
  • Mfr. Model # 71079
  • UNSPSC # 27111810
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Metal Detector, Electronic, 6" Depth

  • Item # 55MN24
  • Mfr. Model # 71079
  • UNSPSC # 27111810
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Metal Detector
  • Type Electronic
  • Scan Depth 6 in
  • Scans All Magnetic Metals
  • Battery Type (1) 9 V Alkaline
  • Features 2-Scanning Modes, Backlit Display with Audible Indicator
  • Moisture Content No
  • Includes Battery, Protective Carry Case
  • Included Charger No
  • Size 6 in

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
Back to Top