Navigation Menu New

Access My Account, Order History, Lists and more here.

19LZ17 66253 UNSPSC # 27111810

Tap image to zoom.

Roll over image to zoom.

Electronic Stud Finder, Prof, Multiscan

  • Item # 19LZ17
  • Mfr. Model # 66253
  • UNSPSC # 27111810
  • Catalog Page # 885 885
Country of Origin China. Country of Origin is subject to change.

The Zircon® MultiScanner® i520 OneStep® Electronic Stud Finder locates both the center and edges of wood or metal studs. Select between Metal Scan, AC Scan, Stud Scan, and Stud DeepScan. The ultra-bright LCD screen, SpotLite® Pointing System, and audio tone indicate target location. ACT™ technology directs users back if starting was over a stud.

Technical Specs

  • Item Electronic Stud Finder
  • Type Professional, Multifunction, Center-Finding
  • Scan Depth Metal 3 in, Stud 1-1/2 in, Voltage 2 in
  • Scans Wood, Metal, Studs
  • Accuracy +/-3/16 in
  • Battery Type (1) 9 V Alkaline
  • Features Center-Finding Stud Finder with Metal Scan and Wire Warning Detection
  • Includes Battery

The Zircon® MultiScanner® i520 OneStep® Electronic Stud Finder locates both the center and edges of wood or metal studs. Select between Metal Scan, AC Scan, Stud Scan, and Stud DeepScan. The ultra-bright LCD screen, SpotLite® Pointing System, and audio tone indicate target location. ACT™ technology directs users back if starting was over a stud.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top