Skip Content

C3
ZIPWALL

Dust Barrier System Kit, For Use With ZipWall Spring Loaded Poles

  • Item # 54DC47
  • My Part #
  • Mfr. Model # ZWTK
  • Catalog Page # N/A
  • UNSPSC # 30201702
Dust Barrier System Kit,12 ft. H,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dust Barrier System Kit
  • Color Black
  • Construction Nylon
  • Height 12 ft.
  • Length 16 ft.
  • For Use With ZipWall Spring Loaded Poles
  • Includes (5) ZipWall 12 ft. Spring Loaded Poles, (6) Foam Rail Span Adjustable Tapeless Seals, Foam Rail Tapeless Seal 2-Pack, (4) Wall Mounts, (5) Heads and Non Skid Plates, (5) Grip Disk Non Slip Pads, (2) Floor Adaptors, ZipWall Heavy Duty Zipper 2-Pack, Zip Door Standard Door Kit, (2) Edge Heads and Non Skid Plates, Zip Fast Reusable Barrier Panel Multi Pack, and Carry Bags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.