Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ZIPWALL

Drop-Ceiling Non-Skid Plate, For Use With ZipWall Head and Non Skid Plate

  • Item # 49CL16
  • My Part #
  • Mfr. Model # EP1
  • Catalog Page # N/A
  • UNSPSC # 30201702
Drop-Ceiling Non-Skid Plate, For Use With ZipWall Head and Non Skid Plate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drop-Ceiling Non-Skid Plate
  • Color White
  • Construction Plastic
  • Height 14"
  • Length 8"
  • For Use With ZipWall Head and Non Skid Plate
  • Includes One Edge Drop Ceiling Non-Skid Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms