Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ZIPLOC Reclosable Poly Bag: 1.75 mil Thick, 10 3/4 in Wd, 10 5/8 in Lg, Flat Pack, 38 PK

Item 
32GM90
Mfr. Model 
314470

Product Details

Catalog Page
1390
Brand
ZIPLOC
Bag Closure Type
Zip Seal
Bag Material
Polyethylene
Thickness
1.75 mil
Width
10-3/4 in
Length
10-5/8 in
With Hang Hole
No
Bag Bottom Type
Flat
Color
Clear
Package Configuration
Flat Pack
Seal Length
10-5/8 in
Usable Length
10-5/8 in
Usable Width
10-3/4 in
UNSPSC
24111503
Country of Origin
USA (subject to change)
Product Description

Reclosable single zip-seal poly bags are reinforced to help prevent splitting when bags are opened or filled. These bags can be opened and closed quickly.