Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ZIPLOC

Reclosable Bag, Side Seal, 2.6 mil, Clear Low Density Polyethylene (LDPE), Width 10-3/4"

  • Item# 32GM84
  • Mfr. Model# 94604
  • Catalog Page# N/A
  • UNSPSC# 24111503
Reclosable Bag, Side Seal, 2.6 mil, Clear Low Density Polyethylene (LDPE), Width 10-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $53.05 / pkg. of 250

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reclosable Bag
  • Size 1 gal.
  • Color Clear
  • Material Low Density Polyethylene (LDPE)
  • Closure Type Side Seal
  • Width 10-3/4"
  • Length 10-9/16"
  • Opening Size 10-3/4"
  • Thickness 2.6 mil
  • Features Standard
  • Open/Reclosable Reclosable
  • FDA Compliant No
  • Package Configuration Flat Pack
  • Hang Hole No
  • Write on Surface Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.