Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
ZINSSER

Clear 5 gal. Pail Wallcovering Adhesive, 1 EA

  • Item # 4FZY1
  • Mfr. Model # 2900
  • Catalog Page # N/A
  • UNSPSC # 31201616
Clear 5 gal. Pail Wallcovering Adhesive, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wallcovering Adhesive
  • Type Heavy Duty
  • Size 5 gal. Pail
  • Color Clear
  • Temp. Range 50 Degrees to 100 Degrees F
  • Substrates Drywall or Plaster
  • Functional Cure 1400 Square Feet
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms