Skip Content
WV
ZINSSER

Interior and Spot Exterior Use Primer/Sealer Stain Killer with 100 sq. ft./gal. Coverage, Flat White

  • Item # 4HFC4
  • Mfr. Model # 904
  • Catalog Page # N/A
  • UNSPSC # 31211509
Interior and Spot Exterior Use Primer/Sealer Stain Killer with 100 sq. ft./gal. Coverage, Flat White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $14.23 / each

Web Price $14.98

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

B-I-N® Shellac-Based Primer/Sealer/Stain Killer seals stains and locks in odors from fire damage, water damage, grease, and more.

The nontoxic, hypoallergenic film is suitable for interior surfaces and exterior touch-up. It also stops bleeding knots and sap streaks in wood.

Apply with a brush, roller, or spray gun.

View More

Technical Specs

  • Item Primer/Sealer Stain Killer
  • Color White
  • Size 1 qt.
  • Coverage 100 sq. ft./gal.
  • Resin Type Shellac
  • Base Type Alcohol
  • Paint Color Family Whites
  • Paint Primer, Sealers & Rust Reformers Item Primer/Sealer Stain Killer
  • Paint and Primer Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood
  • Paint and Primer Application Method Brush, Roller, Spray
  • Paint and Primer Finish Flat
  • Dry Time 45 min.
  • Exposure Conditions Interior and Spot Exterior Use
  • Application Temperature 0 to 90 Degrees F
  • Dry Time Tack Free 10 min.
  • Dry Time Recoat 45 min. to 1 hr.
  • VOC Content Less Than 550g/L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.