Skip Content

ST
ZINSSER

Interior Sealer with 300 to 400 sq. ft./gal. Coverage, Flat Clear, 1 gal.

  • Item # 4HFD7
  • My Part #
  • Mfr. Model # 2681
  • Catalog Page # 1599
  • UNSPSC # 31211508
Sealer,Clear,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealer
  • Color Clear
  • Size 1 gal.
  • Coverage 300 to 400 sq. ft./gal.
  • Resin Type Latex Acrylic
  • Base Type Water
  • Paint Color Family Clears
  • Paint Primer Sealer
  • Sealers & Rust Reformers Item Sealer
  • Paint,Primer Surface Material Cardboard,Ceramic,Concrete,Drywall,Fabric,Fiberglass,Glass,Leather,Masonry,Metal,Paper,Plaster,Plastic,Rubber,Steel,Styrofoam,Vinyl,Wood
  • Paint,Primer Application Method Brush,Roller,Spray
  • Paint and Primer Finish Flat
  • Dry Time 30 min.
  • Net Weight 9.9 lb
  • Standards ASTM D5590 and ASTM D3273
  • Features Mold and Mildew Proof
  • Exposure Conditions Interior
  • Application Temperature 50 Degrees to 90 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 2 hr.
  • VOC Content Less Than100g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.