Skip Content

TP
ZINSSER

Interior/Exterior Primer with 400 sq. ft./gal. Coverage, Flat White, 1 gal.

  • Item # 56HR18
  • My Part #
  • Mfr. Model # 249020
  • Catalog Page # N/A
  • UNSPSC # 0
Primer,White,1 gal.,Acrylic Resin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.40 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Primer
  • Color White
  • Size 1 gal.
  • Coverage 400 sq. ft./gal.
  • Resin Type Acrylic
  • Base Type Acrylic
  • Paint Color Family Whites
  • Sealers & Rust Reformers Item Primer
  • Paint,Primer Surface Material Wood
  • Paint,Primer Application Method Spray
  • Paint and Primer Finish Flat
  • Dry Time 1 hr.
  • Net Weight 1 gal.
  • For Use With Any Topcoat
  • Features Blocks and Seals Stains, Graffiti and Tannin Bleed
  • Exposure Conditions Interior/Exterior
  • Application Temperature 50 Degrees to 85 Degrees F
  • Dry Time Tack Free 45 min.
  • Dry Time Recoat 1 hr.
  • VOC Content VOC Free
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.