Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ZING

Yellow Stainless Steel Group Lockout Box, Max. Number of Padlocks: 13, 6-1/4" x 9"

  • Item # 36D366
  • My Part #
  • Mfr. Model # 6061
  • Catalog Page # N/A
  • UNSPSC # 46171511
Yellow Stainless Steel Group Lockout Box, Max. Number of Padlocks: 13, 6-1/4" x 9" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZINGâ„¢ RecycLockoutâ„¢ Lockout Box features a comfortable carrying handle for easy portability to a job site that retracts flat for storage convenience. Box is highly visible with bright graphics, with a unique inner shelf that helps assure extra security of stored keys with a side opening for easy access. Cabinet is constructed from heavy-duty stainless steel that support sustainability initiatives and LEED credits.

View More

Technical Specs

  • Item Group Lockout Box
  • Max. Number of Padlocks 13
  • Door Type Hinged
  • Color Yellow
  • Portable Yes
  • Box Material Stainless Steel
  • Height 6-1/4"
  • Width 9"
  • Depth 4"
  • Wall Mounting No
  • Legend Lockout For Safety
  • Padlock Shackle Max. Dia. 3/8"
  • Lockout Visibility No
  • Standards OSHA 1910.147
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.