ST
ZING

Universal Glove Dispenser, Clear, Recycled PETG, Holds: (3) Boxes, 16" Width

  • Item # 6MYA4
  • My Part #
  • Mfr. Model # 7222
  • Catalog Page # 1673
  • Catalog Group # H0610
  • UNSPSC # 42132201
Universal Glove Dispenser, Clear, Recycled PETG, Holds: (3) Boxes, 16" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Glove dispenser easily stores glove boxes and can be mounted vertically or horizontally. Made from durable 3⁄16" 100% recycled PETG. Optional magnet mount for metal surfaces available separately. Order 1 magnet mount for each box capacity.

View More

Technical Specs

  • Item Universal Glove Dispenser
  • Material Recycled PETG
  • Holds (3) Boxes
  • Color Clear
  • Height 10-1/2"
  • Width 16"
  • Depth 4"
  • Mounts On Wall or Cabinet
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.