Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
ZING

Training DVD,Global Harmonization,PK10

  • Item # 45L108
  • My Part #
  • Mfr. Model # 2709SPN
  • Catalog Page # N/A
  • UNSPSC # 60106108
Training DVD,Global Harmonization,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Training Booklet
  • Safety Training and Reference Material Subject Globally Harmonized System
  • Safety Training and Reference Material Title Right to Understand Hazard Communication Including GHS and SDS Sheets
  • Language Spanish
  • Video Length No Video
  • Number of Pages 20
  • Height 8-1/2"
  • Width 5-1/2"
  • Depth 1/4"
  • Provides Training for Globally Harmonized System
  • Book Description Hazard Communication training handbook updated for 2012 GHS revisions including new labeling/pictograms requirements and Safety Data Sheet format.
  • For Use With 36D421, 45L113
  • Regulations Covered OSHA 1910.1200 HazCom 2012/GHS
  • Includes 10 Per Pack
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.