Skip Content

WG
ZING

Road Traffic Control, Aluminum, 24" x 18"

  • Item # 6AHP7
  • My Part #
  • Mfr. Model # 2437
  • Catalog Page # N/A
  • Catalog Group # D9763
  • UNSPSC # 55121710
Road Traffic Control, Aluminum, 24" x 18" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

ZING™ Eco Traffic Sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and meets MUTCD Standards. Material is made from high quality 99% recycled .080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED® Green Building Rating System, IgCC, GSA Advantage!®, ASHRAE 189.1 and others. Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed. Recycled materials support sustainability initiatives and LEED Certified Building Projects.

View More

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Road Traffic Control
  • Height 24"
  • Width 18"
  • Thickness 0.080"
  • Sign Material Aluminum
  • Legend Speed Limit 35
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • MUTCD Code R2-1
  • Standards MUTCD
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products