Skip Content

NH
ZING

Portable Lockout Kit, Filled, Electrical Lockout, Fanny Pack, Red

  • Item # 36D364
  • My Part #
  • Mfr. Model # 7135
  • Catalog Page # N/A
  • UNSPSC # 46171511
Portable Lockout Kit, Filled, Electrical Lockout, Fanny Pack, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $181.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZINGâ„¢ RecycLockoutâ„¢ Lockout Belt Kit features a high visible pouch with belt strap that securely stores all lockout devices. Pack is made from heavy strength fabric and double sewn seams for extra durability. Lockout devices are also constructed of high recycled content materials that support sustainability initiatives and LEED credits.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 20
  • Number of Padlocks Included 2
  • Case Style Fanny Pack
  • Color Red
  • Case Height 6"
  • Case Width 24"
  • Case Depth 4"
  • Case Material Recycled PET Fabric
  • Language English, French, Spanish
  • Included Padlock Body Material Plastic Coated Aluminum
  • Standards OSHA 1910.147
  • Includes Red 3 Compartment Belt Pack, (2) 1-1/2" Shackle Plastic Encased Steel/Aluminum Red Padlocks, (2) 1" Red Steel Hasps, (2) 1-1/2" Red Steel Hasps, Small Plug Lockout, Universal Breaker Lockout, 2-1/2 to 5" Gate Valve Lockout, (5) Tags, (5) Cable Ties
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 50% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.