Skip Content

C3
ZING

Portable Lockout Kit, Filled, Electrical/Valve Lockout, Pouch, Red

  • Item # 12E759
  • My Part #
  • Mfr. Model # 7120
  • Catalog Page # N/A
  • UNSPSC # 46171511
Portable Lockout Kit, Filled, Electrical/Valve Lockout, Pouch, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ RecycLockout™ Lockout Kit provides a variety of lockout devices for on the job maintenance/repair operations. Lockout pouch is made from heavy strength, recycled PET fabric with double seams for extra durability and devices are made from heavy-duty recycled materials that are eco-friendly and protect the workplace and our environment.
Kit contents include:
•Qty. 2 Padlocks, 1.5" shackle, keyed different with 1 key per padlock, color red
•Qty. 1 Small Valve Lockout, fits 1" - 2.5" valves, accommodates up to 3 padlocks with shackles up to 3/8" dia.
•Qty. 1 Large Valve Lockout, fits 2.5" - 5" valves, accommodates up to 3 padlocks with shackles up to 3/8" dia.
•Qty. 1 Small Steel Hasp, 1" closed hole, accommodates up to 6 padlocks with shackles to 3/8" dia.
•Qty. 1 Large Steel Hasp, 1-1/2" closed hole, accommodates up to 6 padlocks with shackles to 3/8" dia.
•Qty. 1 Breaker Lockout, fits single, double and triple pole switches .3" - .6" high, .35" - .44" depth with or without a hole, accommodates 1 padlock with shackles to 9/32" dia.
•Qty. 2 Lockout Tags with legend DO NOT OPERATE and 50 lb. pull strength
•Qty. 3 Cable Ties

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 12
  • Number of Padlocks Included 2
  • Case Style Pouch
  • Color Red
  • Case Height 7"
  • Case Width 9"
  • Case Depth 3"
  • Case Material Recycled PET Fabric
  • Language English, French, Spanish
  • Keyed Different
  • Included Padlock Body Material Plastic Coated Aluminum
  • Includes (1) 1 to 2-1/2" Valve Lockout, (1) 2-1/2 to 5" Valve Lockout, (2) Red Padlocks, (2) Tags, (1) 1-1/2" Steel Hasp, (1) 1" Steel Hasp, (1) Breaker Lockout, (3) Ties
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.