TP
ZING

Polyester Recycle Label, 7" Height, 10" Width

  • Item # 5JMX7
  • My Part #
  • Mfr. Model # 1022S
  • Catalog Page # N/A
  • Catalog Group # E7629
  • UNSPSC # 55121704
Polyester Recycle Label, 7" Height, 10" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.90 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco Recycle Label "NEWSPAPER" promotes efficient recycling efforts for use on trash cans, recycling bins, tilt trucks or on walls. Labels are made from high quality rapidly renewable, compostable materials that support sustainability initiatives and LEED credits. Label Measures 7"H x 10"W, 5-Pack.

View More

Technical Specs

  • Item Recycle Label
  • Material Polyester
  • Legend Newspaper
  • Height 7"
  • Width 10"
  • Legend Color Black
  • Background Color White
  • Header Green@Work
  • Language English
  • Legend Style Symbol and Text
  • Write on Surface No
  • Self-Adhesive Yes
  • Shape Rectangle
  • Header Legend Color White
  • Header Background Color Green
  • Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.