Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZING

Text and Symbol High Efficiency Vehicle Parking Only, Engineer Grade Recycled Aluminum Parking Sign,

  • Item# 6AHU2
  • Mfr. Model# 2462
  • Catalog Page# 2343
  • UNSPSC# 55121710
Text and Symbol High Efficiency Vehicle Parking Only, Engineer Grade Recycled Aluminum Parking Sign, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco Parking Sign "HIGH EFFICIENCY VEHICLES PARKING ONLY" creates organized and informative parking areas in an eco-friendly way. Material is made from high quality .080 Aluminum that also exceeded EPA's recommended content levels for signage and is EPA CPG Listed. Recycled materials support sustainability initiatives and LEED Certified Building Projects. Iincludes pre-drilled holes for easy mounting.

View More

Technical Specs

  • Item Parking Sign
  • Legend High Efficiency Vehicle Parking Only
  • Legend Style Text and Symbol
  • Symbol Eco Car
  • Material Engineer Grade Recycled Aluminum
  • Height 18"
  • Width 12"
  • Legend/Background Color Green/White
  • Thickness 0.080"
  • Standards MUTCD, LEED
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.