Skip Content
NC
ZING

Parking, Aluminum, 18" x 12"

  • Item # 6CFN4
  • My Part #
  • Mfr. Model # 2282
  • Catalog Page # 1884
  • Catalog Group # D9628
  • UNSPSC # 55121710
Parking Sign,18 x 12In,GRN/WHT,EMPL PRKG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco Traffic Sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M High Intensity Prismatic Reflective Sheeting and meets MUTCD Standards. Material is made from high quality 99% recycled .080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED® Green Building Rating System, IgCC, GSA Advantage!®, ASHRAE 189.1 and others. Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed. Recycled materials support sustainability initiatives and LEED Certified Building Projects.

View More

Technical Specs

  • Item Parking Sign
  • Sign Subject Matter Parking
  • Height 18"
  • Width 12"
  • Thickness 0.080"
  • Sign Material Aluminum
  • Legend Employee Parking
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • MUTCD Code R7-341
  • Standards MUTCD, LEED
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.