Skip Content

 
ZING

Not An Exit

Not An Exit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Exit Sign 
  • Language English 
Legend Style
Please Select
Material
Please Select
Mounting Style
Please Select
Height
Please Select
Width
Please Select
Legend/Background Color
Please Select
Legend
Please Select
Standards
Please Select
Glow-in-the-Dark
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Legend Style
Material
Mounting Style
Height
Width
Legend/Background Color
Legend
Standards
Glow-in-the-Dark
Price
Qty
Please use Qty box to add item(s) to cart.
2581
Text and Symbol
Plastic
L-Shaped Projecting
7"
7"
Red/Black/White
Not An Exit (Picto)
No

$37.20 / each

Enter location to check availability
Catalog Page #  2353 

Price $37.20 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style L-Shaped Projecting
  • Height 7"
  • Width 7"
  • Legend/Background Color Red/Black/White
  • Legend Not An Exit (Picto)
  • Glow-in-the-Dark No
2580
Text and Symbol
Plastic
V-Shaped Projecting
7"
12"
Red/Black/White
Not An Exit (Picto)
No

$38.20 / each

Enter location to check availability
Catalog Page #  NA

Price $38.20 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style V-Shaped Projecting
  • Height 7"
  • Width 12"
  • Legend/Background Color Red/Black/White
  • Legend Not An Exit (Picto)
  • Glow-in-the-Dark No
2080A
Text
Aluminum
Surface
10"
14"
Red/White
Not An Exit
No

$24.82 / each

Enter location to check availability
Catalog Page #  2349 

Price $24.82 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum
  • Mounting Style Surface
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Glow-in-the-Dark No
1080A
Text
Aluminum
Surface
7"
10"
Red/White
Not An Exit
No

$22.17 / each

Enter location to check availability
Catalog Page #  2349 

Price $22.17 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Glow-in-the-Dark No
2080
Text
Plastic
Surface
10"
14"
Red/White
Not An Exit
No

$18.10 / each

Enter location to check availability
Catalog Page #  2349 

Price $18.10 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Glow-in-the-Dark No
2080G
Text
Plastic
Surface
10"
14"
Red/White
Not An Exit
OSHA 1910.37
Yes

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Standards OSHA 1910.37
  • Glow-in-the-Dark Yes
1080
Text
Plastic
Surface
7"
10"
Red/White
Not An Exit
No

$15.14 / each

Enter location to check availability
Catalog Page #  2349 

Price $15.14 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Glow-in-the-Dark No
1080G
Text
Plastic
Surface
7"
10"
Red/White
Not An Exit
OSHA 1910.37
Yes

$25.05 / each

Enter location to check availability
Catalog Page #  NA

Price $25.05 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Standards OSHA 1910.37
  • Glow-in-the-Dark Yes
2080S
Text
Polyester
Self-Adhesive
10"
14"
Red/White
Not An Exit
No

$14.93 / each

Enter location to check availability
Catalog Page #  2349 

Price $14.93 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 10"
  • Width 14"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Glow-in-the-Dark No
1080S
Text
Polyester
Self-Adhesive
7"
10"
Red/White
Not An Exit
No

$11.43 / each

Enter location to check availability
Catalog Page #  2349 

Price $11.43 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Polyester
  • Mounting Style Self-Adhesive
  • Height 7"
  • Width 10"
  • Legend/Background Color Red/White
  • Legend Not An Exit
  • Glow-in-the-Dark No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More