Skip Content

NC
ZING

No Smoking, NOTICE, Polyester, 10" x 14", Adhesive Surface

  • Item # 5YFP0
  • My Part #
  • Mfr. Model # 2135S
  • Catalog Page # N/A
  • Catalog Group # D6251
  • UNSPSC # 55121704
Notice No Smoking Sign,10 x 14In,ENG close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.064 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco Safety Sign "NOTICE SMOKING AREA" communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality rapidly renewable/biodegradable self-adhesive material that supports sustainability initiatives and LEED credits. Sign measures 10"H x 14"W.

View More

Technical Specs

  • Item Notice No Smoking Sign
  • Sign Subject Matter No Smoking
  • Height 10"
  • Width 14"
  • Thickness 0.025"
  • Sign Material Polyester
  • Sign Mounting Style Adhesive Surface
  • Header NOTICE
  • Legend Smoking Area
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • OSHA Compliant Yes
  • Green Environmental Attribute Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.