Skip Content

WG
ZING

Machine and Operational, Danger, Plastic, 7" x 10", Surface

  • Item # 5VXG4
  • My Part #
  • Mfr. Model # 1115
  • Catalog Page # 1922
  • Catalog Group # D6206
  • UNSPSC # 55121704
Machine and Operational, Danger, Plastic, 7" x 10", Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco Safety Sign communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED® Green Building Rating System, IgCC, GSA Advantage!®, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits.

View More

Technical Specs

  • Item Danger Sign
  • Sign Subject Matter Machine and Operational
  • Height 7"
  • Width 10"
  • Thickness 0.065"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Legend This Equipment Starts Automatically
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • Includes Adhesive Mounting Tabs
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.