Skip Content

DV
ZING

Lockout Kit, Filled, Electrical Lockout, 7" x 9"

  • Item # 28AV85
  • My Part #
  • Mfr. Model # 2733
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Kit,Filled,Electrical close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lockout Kit
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Number of Components 11
  • Number of Padlocks Included 2
  • Included Padlock Body Material Aluminum
  • Height 7"
  • Width 9"
  • Depth 3"
  • Color Red
  • Material Recycled PET Fabric
  • Max. Number of Padlocks 2
  • Wall Mounting No
  • Portable Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility No
  • Number of Pockets 1
  • Keyed Different
  • Legend Lockout Kit
  • Language English
  • Includes Large Plug Lockout, Small Plug Lockout, (2) 1.5" Shackle Red Aluminum Padlocks, 1.5" Steel Hasp, 1" Steel Hasp, (2) Tags, (3) Cable Ties
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products