Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
ZING

Lockout Document Case, Unfilled, Electrical Lockout, 12" x 13"

  • Item # 36D365
  • My Part #
  • Mfr. Model # 6058
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Document Case, Unfilled, Electrical Lockout, 12" x 13" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZINGâ„¢ RecycLockoutâ„¢ Lockout Cabinet features 4 keyholes for convenient wall mount applications or a top handle for easy portability to a job site. Cabinet is highly visible with bright graphics and includes an inner shelf with 14 slots for extra storage of padlocks and hasps. Inside door has ample storage for lockout tags and ties and uses a lockable hasp for extra security. Cabinet is constructed from heavy-duty stainless steel that support sustainability initiatives and LEED credits.

View More

Technical Specs

  • Item Lockout Document Case
  • Filled/Unfilled Unfilled
  • Lockout Application Electrical Lockout
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 12"
  • Width 13"
  • Depth 3"
  • Color Yellow
  • Material Stainless Steel
  • Wall Mounting Yes
  • Portable Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility No
  • Number of Pockets 0
  • Legend Lockout Tagout Information
  • Language English
  • Standards OSHA 1910.147
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.