Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ZING

Industrial LED, ABS Plastic, Black

  • Item# 11A453
  • Mfr. Model# 7227
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial LED, ABS Plastic, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco Flashlight is an ideal primary or back-up light source when 100% ready-to-go status is needed. The dual charging functionality using the built-in solar panel and pull string means this flashlight is always ready to go. Reliability and performance are enhanced with three super bright LEDs that never need replacing, and the fact that it is weather resistant/splash proof. Built-in high efficiency lithium storage battery allows you to charge over and over performing well even in cold weather.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type LED
  • Flashlight Battery Type NiCd
  • Number of Batteries 0
  • Batteries Included No
  • Battery Burn Time 2 hr.
  • Length 5.00"
  • Lumens Range 0 to 49
  • Run Time on High Setting 2 hr.
  • Lamp Life 10,000 hr.
  • Body Color Black
  • Body Material ABS Plastic
  • Switch Type On-Off Switch
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Impact Resistance No
  • Water Penetration Rating None
  • Includes Pull String Charge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.