Skip Content

ST
ZING

GHS SDS Center,Single Station,Bilingual

  • Item # 36D419
  • My Part #
  • Mfr. Model # 6042
  • Catalog Page # 1940
  • UNSPSC # 55121704
GHS SDS Center,Single Station,Bilingual close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ Eco SDS Bilingual (English/Spanish) Compliance/Training Centers prominently store important safety and training documents to comply with the new GHS/Hazard Communication requirements. Stations are highly visible with their red/white colors, and are constructed from virtually indestructible high quality .060 thick aluminum that reinforces sustainability initiatives as well as compliance. Recycled materials support LEED credits.

View More

Technical Specs

  • Item SDS Right To Understand Station
  • Mounting Type Wall
  • Language English, Spanish
  • Legend Right To Understand
  • Legend Color Red, White
  • Background Color Red, White
  • Material Recycled Aluminum
  • Portable No
  • Includes Center Board, SDS Binder-Bilingual
  • Height 19-1/4"
  • Width 13-1/2"
  • Depth 4-3/4"
  • No. of Binders Included 1
  • Binder Holder Type Pocket
  • Standards 29 CFR 1910.1200
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.