Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ZING

Fire Equipment, Plastic, 7-1/2" x 20", With Mounting Holes, 3-Sided

  • Item # 5JMV5
  • My Part #
  • Mfr. Model # 3052G
  • Catalog Page # N/A
  • UNSPSC # 55121704
Fire Equipment, Plastic, 7-1/2" x 20", With Mounting Holes, 3-Sided close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $26.25 / each

Web Price $86.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TriView™ 3-Sided Safety Signs
Made from post consumer recycled plastic, supporting company sustainability initiatives. Predrilled for easy mounting. Glow-in-the-dark signs glow for over 10 hours. Exceed ASTM 2072-00 standards.

View More

Technical Specs

  • Item Fire Extinguisher Sign
  • Sign Subject Matter Fire Equipment
  • Height 7-1/2"
  • Width 20"
  • Thickness 0.250"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes, 3-Sided
  • Legend Fire Extinguisher/Extintor De Incendios
  • Sign Legend Color White
  • Sign Background Color Red
  • Printed Language English
  • Legend Style Symbol and Text
  • Glow-in-the-Dark Yes
  • UV Resistant No
  • OSHA Compliant Yes
  • Standards ASTM E 2072-00
  • Includes Adhesive Mounts
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.