Skip Content

DG
ZING

Employees and Visitors, Plastic, 7" x 10", Surface

  • Item # 49JR89
  • My Part #
  • Mfr. Model # 1908S
  • Catalog Page # N/A
  • UNSPSC # 55121718
Employees and Visitors, Plastic, 7" x 10", Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Security Signs

Technical Specs

  • Item Notice Sign
  • Sign Subject Matter Employees and Visitors
  • Height 7"
  • Width 10"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Legend Notice All Visitors Must Check In At Nurses Station
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None