Skip Content

 
ZING

Emergency Exit Only Alarm Will Sound

Emergency Exit Only Alarm Will Sound close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Emergency Exit Sign 
  • Language English 
  • Legend Style Text and Symbol 
  • Material Plastic 
  • Height 7" 
  • Legend/Background Color White/Red 
  • Legend Emergency Exit Only Alarm Will Sound (Picto) 
  • Glow-in-the-Dark No 
Mounting Style
Please Select
Width
Please Select

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Mounting Style
Width
Price
Qty
Please use Qty box to add item(s) to cart.
2551
L-Shaped Projecting
7"

$38.05 / each

Enter location to check availability
Catalog Page #  NA

Price $38.05 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style L-Shaped Projecting
  • Height 7"
  • Width 7"
  • Legend/Background Color White/Red
  • Legend Emergency Exit Only Alarm Will Sound (Picto)
  • Glow-in-the-Dark No
2550
V-Shaped Projecting
12"

$38.20 / each

Enter location to check availability
Catalog Page #  NA

Price $38.20 / each

Technical Specs

  • Item Emergency Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style V-Shaped Projecting
  • Height 7"
  • Width 12"
  • Legend/Background Color White/Red
  • Legend Emergency Exit Only Alarm Will Sound (Picto)
  • Glow-in-the-Dark No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More