Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
ZING

Brown Lockout Padlock, Different Key Type, Master Keyed: No, Aluminum Body Material

  • Item# 6CXH1
  • Mfr. Model# 7044
  • Catalog Page# N/A
  • Catalog Group# D8958
  • UNSPSC# 46171501
Brown Lockout Padlock, Different Key Type, Master Keyed: No, Aluminum Body Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.09 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The lightweight, nonconductive, durable Xenoy® thermoplastic padlock body can be customized with permanent write-on labels. The key retaining feature will not release the key when the lock is open.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Different
  • Body Material Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Material Plastic Encased Steel
  • Shackle Width 11/16"
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Legend Danger Locked Out Do Not Remove
  • Bumper Color Brown
  • Includes English, Spanish, French Lockout Labels
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Height 1-3/4"
  • Body Finish Plastic Encased
  • Body Color Brown
  • Shackle Type Open
  • Number of Pins 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.