Skip Content

ST
ZING

Blue Lockout Padlock, Alike Key Type, Aluminum Body Material

  • Item # 6CXK2
  • My Part #
  • Mfr. Model # 7065
  • Catalog Page # 1953
  • Catalog Group # D8964
  • UNSPSC # 46171501
Lockout Padlock,KA,Blue,1-3/4"H,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ZING™ RecycLock™ Padlock Set, keyed alike, include one key per padlock that can be used with other padlocks within the same set. Padlock features a solid aluminum body with fully insulated protective covering for increased safety and corrosion resistance. Precision 6-pin cylinder has key-retaining and auto-locking functions. Lock is made from high quality 70% recycled materials, contains no PVC and uses food industry approved lubricants. Padlock body is blue with trilingual label.

View More

Technical Specs

  • Item Lockout Padlock
  • Key Type Alike
  • Body Material Aluminum
  • Shackle Dia. 1/4"
  • Shackle Height 1-1/2"
  • Shackle Material Plastic Encased Steel
  • Shackle Width 11/16"
  • Body Width 1-1/2"
  • Body Thickness 3/4"
  • Legend Danger Locked Out Do Not Remove
  • Bumper Color Blue
  • Includes English, Spanish, French Lockout Labels
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Body Height 1-3/4"
  • Body Finish Plastic Encased
  • Body Color Blue
  • Shackle Type Open
  • Number of Pins 6
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.