Navigation Menu New

Access My Account, Order History, Lists and more here.

49H702 AC-1 UNSPSC # 24101808

Wheel Chock: 6 1/2 in Wd, 6 in Ht, 11 3/4 in Dp, Aluminum, Smooth

  • Item # 49H702
  • Mfr. Model # AC-1
  • UNSPSC # 24101808
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wheel Chock: 6 1/2 in Wd, 6 in Ht, 11 3/4 in Dp, Aluminum, Smooth

  • Item # 49H702
  • Mfr. Model # AC-1
  • UNSPSC # 24101808
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Primary Wheel Chock Application Fire Trucks
  • Width 6 1/2 in
  • Height 6 in
  • Depth 11 3/4 in
  • Wheel Chock Material Aluminum
  • Wheel Chock Surface Tread Smooth
  • Wheel Chock Style Single
  • Max. Vehicle Weight 10,000 lb
  • Item Wheel Chock
  • Color Gray
  • Standards NFPA/SAE
  • Max. Tire Diameter 32 in
  • Wheel Chock Base Tread Grooved
Back to Top