Navigation Menu New

Access My Account, Order History, Lists and more here.

49H693 SAC-44-E UNSPSC # 24101808

Wheel Chock: 10 1/2 in Wd, 12 in Ht, 21 in Dp, Aluminum, Smooth

  • Item # 49H693
  • Mfr. Model # SAC-44-E
  • UNSPSC # 24101808
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wheel Chock: 10 1/2 in Wd, 12 in Ht, 21 in Dp, Aluminum, Smooth

  • Item # 49H693
  • Mfr. Model # SAC-44-E
  • UNSPSC # 24101808
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Primary Wheel Chock Application General Purpose
  • Width 10 1/2 in
  • Height 12 in
  • Depth 21 in
  • Wheel Chock Material Aluminum
  • Wheel Chock Surface Tread Smooth
  • Wheel Chock Style Single
  • Max. Vehicle Weight 50,000 lb
  • Item Wheel Chock
  • Color Gray
  • Standards SAEJ348
  • Max. Tire Diameter 44 in
  • Wheel Chock Base Tread Serrated
Back to Top